Specifications
Details
- Max Operating Temperature500.0, 932
- Min Operating Temperature250.0, 482
- Operating Time180 Minutes
- Self IgnitingYes
- TypePencil
- UPC_NO037103324351
- Wattage Equivalent25 - 60
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)