Specifications
Dimensions
- Overall Length8 in
Details
- Cuts Material TypeSoft Copper & Thin-Walled Tubing
- Maximum Pipe Capacity1-1/8 in
- Minimum Pipe Capacity5/16 in
- TypePipe Cutter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)