1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Wiss
WS4N OFFSET HAND SEAMER,3"
9" OAL Hand Seamer for HVAC 3" Jaw Width, 1-1/4" Jaw Depth
Mi Item #
09022958
MFR #
WS4N OFFSET HAND SEAMER,3"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Crimpers
Wiss WS4N OFFSET HAND SEAMER,3"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiss
WS4N OFFSET HAND SEAMER,3"
9" OAL Hand Seamer for HVAC 3" Jaw Width, 1-1/4" Jaw Depth
Mi Item #
09022958
MFR #
WS4N OFFSET HAND SEAMER,3"
Mfr description
WS4N OFFSET HAND SEAMER,3"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Width
3 in
Overall Length
9 in
Details
Jaw Depth
1-1/4
PSC Code
5130
Tool Type
Hand Seamer
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items