1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
X48N WOOD RULE,FOLD EXT 5/8X8 REDEND
8' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #
09023022
MFR #
X48N WOOD RULE,FOLD EXT 5/8X8 REDEND
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Rules
Lufkin - Tape Measure X48N WOOD RULE,FOLD EXT 5/8X8 REDEND
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
X48N WOOD RULE,FOLD EXT 5/8X8 REDEND
8' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #
09023022
MFR #
X48N WOOD RULE,FOLD EXT 5/8X8 REDEND
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
X48N WOOD RULE,FOLD EXT 5/8X8 REDEND
Specifications
Graduation
1/16 in
Material
Wood
Color
Yellow
Width
5/8 in
Slide Rule Length
6 in
PSC Code
5210
Overall Length
8.00 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data