Overview
Mfr description
XPHS1018 SCREW HOLDING SCREWDRIVER,#1 PH
Specifications
- Blade Length7-3/4 in
- Overall Length11-1/4,11-1/4 in
- Overall Length Range10" and Longer
- Tool TypeScrew Holding
- Phillips Point Size#1 in
- Handle Material StyleErgonomic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data