Specifications
Dimensions
- Blade Length7-3/4 in
- Overall Length11-1/4,11-1/4 in
- Overall Length Range10" and Longer
- Phillips Point Size#2 in
Details
- Handle Material StyleErgonomic
- Tool TypeScrew Holding
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)