Motion
XPND600 PRECISION NUTRIVER SET,6PC

Xcelite
XPND600 PRECISION NUTRIVER SET,6PC

ELECTRONIC NUTDRIVER SET 6PC 7/64-7/32IN
Mi Item #09023035
MFR #XPND600 PRECISION NUTRIVER SET,6PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPND600 PRECISION NUTRIVER SET,6PC

ELECTRONIC NUTDRIVER SET 6PC 7/64-7/32IN
Mi Item #09023035
MFR #XPND600 PRECISION NUTRIVER SET,6PC

Mfr description
XPND600 PRECISION NUTRIVER SET,6PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.400000 in
  • Size Range
    7/64 - 7/32 in, 7/64 - 7/32 mm

Details

  • Handle Type
    ESD Safe
  • Number Of Pieces
    6
  • Tool Type
    Electronic Nutdriver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)