1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
XPS1024 ERGONOMIC SCREWDRIVER,#2,PHILLIP
ERGO PHILLIPS SCREWDRIVER #2X8IN
MI ITEM #
09023039
MFR #
XPS1024 ERGONOMIC SCREWDRIVER,#2,PHILLIP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
Xcelite XPS1024 ERGONOMIC SCREWDRIVER,#2,PHILLIP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
XPS1024 ERGONOMIC SCREWDRIVER,#2,PHILLIP
ERGO PHILLIPS SCREWDRIVER #2X8IN
MI ITEM #
09023039
MFR #
XPS1024 ERGONOMIC SCREWDRIVER,#2,PHILLIP
Mfr description
XPS1024 ERGONOMIC SCREWDRIVER,#2,PHILLIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
4 in
Overall Length
8,8 in
Overall Length Range
7" - 9.9"
Phillips Point Size
#2 in
Details
Handle Material Style
Ergonomic
Tool Type
Standard Phillips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items