Motion
ZEROSMOGELKIT1N

Weller
ZEROSMOGELKIT1N

FUME EXTRACTION KIT 120V 88FPM W/FUNNELL
MI ITEM #09023042
MFR #ZEROSMOGELKIT1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
ZEROSMOGELKIT1N

FUME EXTRACTION KIT 120V 88FPM W/FUNNELL
MI ITEM #09023042
MFR #ZEROSMOGELKIT1N

Mfr description
ZEROSMOGELKIT1N ZERO SMOG EL KIT1 1X0F15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    23.0000 in
  • Height
    23 in
  • Width
    16.0000 in

Details

  • Filter Type
    HEPA and Carbon Filters
  • Input Voltage
    120
  • Number Of Work Stations
    1
  • Phase
    Single
  • Type
    Fume Extraction,HEPA & Active Carbon Filter Room Air Purifier
  • UPC_NO
    037103311917
  • Voltage
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)