Motion
ZEROSMOGTLKIT1N

Weller
ZEROSMOGTLKIT1N

FUME EXTRACTION KIT 120V 112CFM W/FUNNEL
MI ITEM #09023047
MFR #ZEROSMOGTLKIT1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
ZEROSMOGTLKIT1N

FUME EXTRACTION KIT 120V 112CFM W/FUNNEL
MI ITEM #09023047
MFR #ZEROSMOGTLKIT1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    23.6200 in
  • Height
    45 in
  • Width
    17.3200 in

Details

  • Additional Information
    Includes Hose
  • Filter Type
    HEPA and Carbon Filters
  • Input Voltage
    120
  • Number Of Work Stations
    1
  • Phase
    Single
  • Type
    Fume Extraction,HEPA & Active Carbon Filter Room Air Purifier
  • UPC_NO
    037103310422
  • Voltage
    120

Overview

Mfr description
ZEROSMOGTLKIT1N ZERO SMOG TL KIT1 WF FUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought