Motion
ZEROSMOGTLN

Weller
ZEROSMOGTLN

FUME EXTRACTION 120V 112CFM
MI ITEM #09023050
MFR #ZEROSMOGTLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
ZEROSMOGTLN

FUME EXTRACTION 120V 112CFM
MI ITEM #09023050
MFR #ZEROSMOGTLN

Mfr description
ZEROSMOGTLN ZERO SMOG TL 120V B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    16.9200 in
  • Height
    25 in
  • Width
    16.9200 in

Details

  • Additional Information
    Does Not Include Hose
  • Filter Type
    HEPA and Carbon Filters
  • Input Voltage
    120
  • Number Of Work Stations
    1
  • Phase
    Single
  • Type
    Fume Extraction,HEPA & Active Carbon Filter Room Air Purifier
  • UPC_NO
    037103310408
  • Voltage
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)