Motion
69078645356

NORTON ABRASIVES
69078645356

3/4 x 1/8 x 1/4 In. Pink Vitrified Bond Mounted Point W200 86A80-SVBEM 80 Grit
Mi Item #09024712
MFR #69078645356
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078645356

3/4 x 1/8 x 1/4 In. Pink Vitrified Bond Mounted Point W200 86A80-SVBEM 80 Grit
Mi Item #09024712
MFR #69078645356

Mfr description
69078645356 3/4 X 1/8 W200 86A80-SVBEM
  • Sharp versatile 86A aluminum oxide grain is free cutting and resists burn
  • Excellent form holding compared to more friable white aluminum oxides
  • For best performance, always run at the maximum allowable speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Weight
    0.03 lb

Details

  • Bond Type
    Vitrified
  • Grade
    S
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69078645356
  • Manufacturer Upc Number
    690786453567
  • Material
    Aluminum Oxide
  • Max Rpm
    50930 rpm
  • Package Quantity
    1
  • Point Shape Code
    W200
  • UPC_NO
    690786453567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)