Motion
SL128TWH4X000600
Coverall - Front Zipper Closure
Mi Item #09024800
MFR #SL128TWH4X000600
Price$141.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #09024800
MFR #SL128TWH4X000600

Mfr description
SL128TWH4X000600 (4X) WHITE COVERALL
  • Taped Seams
  • Attached Hood
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.57/each

Specifications

Dimensions

  • Chest Size
    51-3/4 to 55-1/4 in, 131.4 to 140.3 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 9-1/2 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    2 ft 8-1/2 in

Details

  • Additional Details
    Storm Flap over Zipper, Attached Hood, Elastic Wrists, Attached Socks, Outer Boot Flaps, Taped Seams
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Attached Socks
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Attached Socks, Elastic Wrists, Outer Boot Flaps, Storm Flap, Taped Seams, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous remediation, Nuclear environments, Waste management
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks, Outer Boot Flaps
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)