Overview
Mfr description
RS7850-OLP 1/2 IN. X 50 FT. HOSE REEL
Specifications
- Hose Inside Diameter1/2 in
- Hose Length50 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure300 psi
- Standard Hose Capacity Length50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data