Overview
Mfr description
21401 5 UNIT BANK CHARGER 12V DC (SL
Specifications
- Flashlight Trade NameSL-20
- Number Of Flashlights Held5
- Flashlight Part Number Comp20703, 20701, 20702, 20700, 25323, 25303, 25313, 25321, 25301, 25311, 25322, 25302, 25312, 25320, 25300, 25310
- DescriptionBank Charger for SL-20L/SL-20LP Series, 12V DC direct wire, 5-unit
- Product TypesCharger
- UPC_NO080926214019
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data