Motion
66602
Microstream Penlight - LED Bulb, Rechargeable, Lithium Ion Cell Pack Battery Size, 250 lm Maximum Light Output, Red Body Color, Number of Batteries; 1, 250 lm Lumens
MI ITEM #09025468
MFR #66602
Price$85.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microstream Penlight - LED Bulb, Rechargeable, Lithium Ion Cell Pack Battery Size, 250 lm Maximum Light Output, Red Body Color, Number of Batteries; 1, 250 lm Lumens
MI ITEM #09025468
MFR #66602

Mfr description
66602 MICROSTREAM USB WITH 5" USB CORD
  • 250 lumens in a compact 4 inch design
  • Perfect everyday carry
  • Clip it to your pocket or hat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$85.54/each

Specifications

Dimensions

  • Battery Size
    Lithium Ion Cell Pack
  • Beam Distance
    68
  • Charging Time
    4 hr
  • Length
    3.87 in
  • Lumens
    250 lm
  • Weight
    1.2 oz

Details

  • Additional Details
    IP Rating: IPX4 | Impact Resistance: 1 m | Lens: Polycarbonate | Switch Type: Tail Switch
  • Application
    Pocket Light
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    1.5 to 3.5 hr
  • Battery Type
    Lithium Ion Cell Pack
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Fixed Beam
  • Belt Clip
    Yes
  • Body Color
    Red
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black, Blue, Coyote, Red
  • Complete Beam Intensity
    1150 cd
  • Complete Light Output
    250 lm (High), 50 lm
  • Complete Run Time
    1.5 Hrs (High), 3.5 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Pocket Clip, Rechargeable, Tail Cap Switch, Water Resistant
  • Drop Rating
    1 m
  • ETL Listed
    No
  • Features & Benefits
    • 250 lumens in a compact 4 inch design • Perfect everyday carry • Clip it to your pocket or hat • To charge the light, slide the head cover forward to expose the micro USB port. • Durable aluminum construction • IPX4 rated for water resistance • Charge indicator
  • Includes
    Battery, Pocket clip, Lanyard, USB cord
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    250 lm
  • Lumen Output
    250 lm
  • Manufacturer Upc Number
    80926666023
  • Manufacturer User Manual
    Product Instructions
  • Material
    Anodized Machined Aluminum
  • Maximum Beam Intensity
    1150 cd
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    3.5 hrs
  • Model
    Rechargeable Penlight
  • Mounting Type
    Pocket Clip
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    2
  • Peak Beam Intensity
    1150 cd
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    USB Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    1.5 hr
  • Standards Met
    CEC Compliant, IPX4
  • Type
    Pocket Flashlight
  • UL Listed
    No
  • UPC_NO
    080926666023
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)