Motion
68731
Dualie Rechargeable Intrinsically Safe Industrial Flashlight, Spot/Flood
MI ITEM #09025519
MFR #68731
List Price$154.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dualie Rechargeable Intrinsically Safe Industrial Flashlight, Spot/Flood
MI ITEM #09025519
MFR #68731

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$154.01/each for your price

Overview

Mfr description
68731 DUALIE RECHARGEABLE LIGHT ONLY -
  • Class I, Division 1 rated
  • Rocky stipple texture for a sure grip
  • Dual head switches for easy beam selection
  • Rugged, integrated snag-free clip
  • IP67 rated, dust-tight, waterproof to 1m for 30 min.
  • 2 meter impact resistance tested
  • Fully recharges within 8 hours

Specifications

  • Maximum Light Output
    275 lm
  • Maximum Run Time
    13.5 hrs
  • Resistance Features
    IP67
  • Length
    7 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Material
    Polymer Resin
  • Complete Light Output
    275 lm (High), 180 lm (Med), 105 lm
  • Complete Beam Intensity
    11500 cd
  • Complete Run Time
    5.5 Hrs (High), 7.25 Hrs (Med), 13.5 hrs
  • UL Listing
    CL I, ZN 0, IIC, Class III, Exia, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • Includes
    Light Only
  • Manufacturer Upc Number
    80926687318
  • UPC_NO
    080926687318
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Handheld Flashlight
  • Battery Size
    Proprietary
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Class I, Division 1 rated • Rocky stipple texture for a sure grip • Dual head switches for easy beam selection • Rugged, integrated snag-free clip • IP67 rated, dust-tight, waterproof to 1m for 30 min. • 2 meter impact resistance tested • Fully recharges within 8 hours
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Weight
    6.8 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text