Motion
68732
Dualie Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 275 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 325 lm Lumens
MI ITEM #09025520
MFR #68732
Price$154.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dualie Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 275 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 325 lm Lumens
MI ITEM #09025520
MFR #68732

Mfr description
68732 DUALIE RECHARGEABLE 120V/100V AC
  • Class I, Division 1 rated
  • Rocky stipple texture for a sure grip
  • Dual head switches for easy beam selection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$154.18/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    245
  • Charging Time
    10 hr
  • Length
    7 in
  • Lumens
    325 lm
  • Weight
    6.8 oz

Details

  • Additional Details
    Flood | Spot/Flood Combo | IP Rating: IP67 | Impact Resistance: 2 m | Switch Type: Dual head switches | Lens: Polycarbonate
  • Application
    Hazardous Location
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    230 V AC | 12 V DC
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    7 to 20 hr
  • Battery Type
    Lithium Ion
  • Battery Voltage
    3.7 V
  • Beam Features
    Spot Flood Combo
  • Beam Type
    Spot Flood
  • Belt Clip
    Yes
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black, Yellow
  • Complete Beam Intensity
    11500 cd
  • Complete Light Output
    275 lm (High), 180 lm (Med), 105 lm
  • Complete Run Time
    5.5 Hrs (High), 7.25 Hrs (Med), 13.5 hrs
  • Cord Type
    12 V DC Cord, 120 V AC Cord, 230 V AC Cord, USB Cord
  • CSA Certified
    Yes
  • Design Features
    Dual Beam, Hands Free Clip, Impact Resistant, Magnetic Base, Rechargeable, Waterproof
  • Drop Rating
    2 m
  • Features & Benefits
    • Class I, Division 1 rated • Rocky stipple texture for a sure grip • Dual head switches for easy beam selection • Rugged, integrated snag-free clip • IP67 rated, dust-tight, waterproof to 1m for 30 min. • 2 meter impact resistance tested • Fully recharges within 8 hours
  • Flash Point
    T4
  • Head Strap Material
    Rubber
  • Headlamp Attachment Type
    Helmet Mount
  • Includes
    Battery, 120V AC Charger, Charge Cord
  • Intrinsically Safe Standard
    II | Division 1 | Groups A | B | C | D | E | F | G | Class III | CL I | ZN 0 | IIC | T-Code: T4
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    325 lm
  • Lumen Output
    325 lm
  • Manufacturer Upc Number
    80926687325
  • Manufacturer User Manual
    Product Instructions
  • Material
    Polymer
  • Maximum Beam Intensity
    15000 cd
  • Maximum Light Output
    275 lm
  • Maximum Run Time
    13.5 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Mounting Type
    Clip, Helmet Clip, Magnetic
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    2
  • Number Of Light Modes
    3
  • Peak Beam Intensity
    15000 cd
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IP67
  • Run Time
    7 to 20 hr
  • Safety Rating
    II | Division 1 | Groups A | B | C | D | E | F | G | Class III | CL I | ZN 0 | IIC | T-Code: T4
  • Standards Met
    CE Marked, IP67, UKCA
  • Type
    Handheld Flashlight
  • UL Listing
    CL I, ZN 0, IIC, Class III, Exia, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926687325
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IP67
  • Water Resistant
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)