Overview
Mfr description
68789 BANK CHARGER - DUALIE RECHARGEABLE
Specifications
- Flashlight Trade NameDualie
- Number Of Flashlights Held5
- Flashlight Part Number Comp68793, 68794, 68795, 68796, 68785, 68786, 68732, 68733, 68734, 68735, 68730, 68731
- DescriptionBank Charger, Dualie Rechargeable 120V
- Product TypesCharger
- UPC_NO080926687899
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data