Specifications
Details
- DescriptionDualie Rechargeable Charger
- Flashlight Part Number Comp68793, 68794, 68795, 68796, 68785, 68786, 68732, 68733, 68734, 68735, 68730, 68731
- Flashlight Trade NameDualie
- Number Of Flashlights Held1
- Product TypesCharger
- UPC_NO080926687905
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)