Overview
Mfr description
74400 6-UNIT BANK CHARGER 120V AC
Specifications
- Flashlight Trade NameStrion
- Number Of Flashlights Held6
- Flashlight Part Number Comp74302, 74301, 74308, 74350, 74303, 74309, 74304, 74353, 74361, 74300, 74412, 74411, 74420, 74413, 74414, 74419, 74410, 74502, 74501, 74503, 74504, 74536, 74500, 74812, 74811, 74813, 74814, 74819, 74810, 74752, 74751, 74755, 74753, 74509, 74754, 74778, 74750, 74612, 74611, 74621, 74613, 74620, 74614, 74619, 74610, 74851, 74854, 74850
- DescriptionBank Charger 120V AC (6 unit)
- Product TypesCharger
- UPC_NO080926744004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data