Motion
74420
Strion DS Bright Rechargeable Flashlight with Dual Switches and Grip Ring
MI ITEM #09025730
MFR #74420
List Price$358.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion DS Bright Rechargeable Flashlight with Dual Switches and Grip Ring
MI ITEM #09025730
MFR #74420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$358.78/each for your price

Overview

Mfr description
74420 STRION DS WITH GRIP RING -
  • 375 lumens and 219 meter beam on High
  • Switch to low mode for 9.5 hour runtime
  • Compact 6" design with grooved barrel for a sure grip, even with gloves
  • Smaller size fits comfortably in hand, glove or holster
  • Durable aluminum construction and IPX4 water resistant
  • High/Med/Low/Strobe modes
  • Anti-roll head prevents light from rolling away when you set it down

Specifications

  • Maximum Light Output
    375 lm
  • Maximum Run Time
    24 hrs
  • Resistance Features
    IPX4
  • Length
    6.4 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.63 V
  • Body Material
    Aluminum
  • Complete Light Output
    375 lm (High), 150 lm (Med), 40 lm
  • Complete Beam Intensity
    12000 cd
  • Complete Run Time
    2.5 Hrs (High), 6.25 Hrs (Med), 24 hrs
  • Includes
    Rechargeable battery, Grip Ring, 120V/100V AC Charge Cord
  • Manufacturer Upc Number
    80926744202
  • UPC_NO
    080926744202
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Battery Size
    Proprietary
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 375 lumens and 219 meter beam on High • Switch to low mode for 9.5 hour runtime • Compact 6" design with grooved barrel for a sure grip, even with gloves • Smaller size fits comfortably in hand, glove or holster • Durable aluminum construction and IPX4 water resistant • High/Med/Low/Strobe modes • Anti-roll head prevents light from rolling away when you set it down
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Weight
    5.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought