Motion
88077
ProTac HPL USB Tactical Long-Range Flashlight
MI ITEM #09026025
MFR #88077
Your Price$213.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HPL USB Tactical Long-Range Flashlight
MI ITEM #09026025
MFR #88077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$213.95/each(List $308.09)

Overview

Mfr description
88077 PROTAC HPL USB. INCLUDES USB CORD
  • 1,000 lumens and 374 meter beam on High
  • Switch to Low for 20 hours of runtime
  • Battery versatility - use micro USB port or disposable lithium batteries
  • High/Medium/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Anti-roll head prevents it from rolling away when you set it down
  • Durable aluminum construction and IPX4 water resistant

Specifications

  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    20 hrs
  • Resistance Features
    IPX4
  • Length
    7.08 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Material
    Aluminum
  • Complete Light Output
    1000 lm (High), 400 lm (Med), 65 lm
  • Complete Beam Intensity
    35000 cd
  • Complete Run Time
    1.5 Hrs (High), 3 Hrs (Med), 20 hrs
  • Includes
    USB cord, Holster
  • Manufacturer Upc Number
    80926880771
  • UPC_NO
    080926880771
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Tactical Flashlight
  • Battery Size
    Proprietary
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 1,000 lumens and 374 meter beam on High • Switch to Low for 20 hours of runtime • Battery versatility - use micro USB port or disposable lithium batteries • High/Medium/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction and IPX4 water resistant
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    9.24 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text