Motion
88604
PolyTac X Durable Tactical High Lumen Flashlight
MI ITEM #09026056
MFR #88604
List Price$128.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac X Durable Tactical High Lumen Flashlight
MI ITEM #09026056
MFR #88604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$128.38/each for your price

Overview

Mfr description
88604 POLYTAC X - INCLUDES TWO CR123A
  • Use with two CR123A lithium batteries OR one SL-B26 battery pack
  • High/Medium/Low/Strobe modes
  • Super bright 600 lumens on High
  • Use Low mode for extended runtime (up to 34 hours)
  • IPX7 waterproof and 3m impact resistance tested
  • TEN-TAP Programming allows the choice of three modes
  • Removable pocket clip

Specifications

  • Maximum Light Output
    600 lm
  • Maximum Run Time
    34 hrs
  • Resistance Features
    IPX7
  • Length
    5.46 in
  • Body Color
    Yellow
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Material
    Nylon
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Beam Intensity
    11485 cd
  • Complete Run Time
    2.75 Hrs (High), 5.5 Hrs (Med), 34 hrs
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Includes
    (2) CR123A Lithium batteries, Pocket Clip
  • Manufacturer Upc Number
    80926886049
  • UPC_NO
    080926886049
  • Warranty
    Limited Lifetime
  • Model
    Tactical Flashlight
  • Battery Size
    CR123A
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Use with two CR123A lithium batteries OR one SL-B26 battery pack • High/Medium/Low/Strobe modes • Super bright 600 lumens on High • Use Low mode for extended runtime (up to 34 hours) • IPX7 waterproof and 3m impact resistance tested • TEN-TAP Programming allows the choice of three modes • Removable pocket clip
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    4.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text