Overview
Mfr description
88906 VANTAGE 180 HELMET MOUNT
- Securely attach the Vantage 180 above or below the brim of a fire helmet
Specifications
- ColorBlack
- Flashlight Part Number Comp88903, 88911, 88913, 88901
- Flashlight Trade NameVantage 180
- Manufacturer Upc Number80926889064
- UPC_NO080926880964
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data