Motion
101SNV WIRE STRIPPER,5",SELF-OPENING

Xcelite
101SNV WIRE STRIPPER,5",SELF-OPENING

10 AWG Max Capacity Adjusting Wire Stripper 5" OAL, 22 AWG Min Wire Gage, Plastic Coated Handle
MI ITEM #09026581
MFR #101SNV WIRE STRIPPER,5",SELF-OPENING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
101SNV WIRE STRIPPER,5",SELF-OPENING

10 AWG Max Capacity Adjusting Wire Stripper 5" OAL, 22 AWG Min Wire Gage, Plastic Coated Handle
MI ITEM #09026581
MFR #101SNV WIRE STRIPPER,5",SELF-OPENING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101SNV WIRE STRIPPER,5",SELF-OPENING

Specifications

  • Overall Length
    5 in
  • Handle Material
    Plastic Coated
  • Maximum Capacity
    10 AWG
  • Minimum Wire Gauge
    22 AWG
  • PSC Code
    5110
  • Type
    Adjusting Wire Stripper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text