Motion
13D009 - WALTER 1/2X1/4 MANDREL/BRUSH

WALTER SURFACE TECH
13D009 - WALTER 1/2X1/4 MANDREL/BRUSH

1/2" X 1/4" MANDREL/BRUSH
Mi Item #09026683
MFR #13D009 - WALTER 1/2X1/4 MANDREL/BRUSH
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13D009 - WALTER 1/2X1/4 MANDREL/BRUSH

1/2" X 1/4" MANDREL/BRUSH
Mi Item #09026683
MFR #13D009 - WALTER 1/2X1/4 MANDREL/BRUSH

Mfr description
13D009 - WALTER 1/2X1/4 MANDREL/BRUSH
  • Mandrels for double-sided knot-twisted mounted brushes - Fits with 13-C 304.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.34/each

Specifications

Dimensions

  • Weight
    0.084 lb

Details

  • For Use With
    13C304
  • Manufacturer Upc Number
    662980627365
  • Material
    Metal
  • Product Types
    Mandrel
  • Type
    Double Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)