Motion
50CGV MIDGET SLIP 5 JT IGN PLI

Xcelite
50CGV MIDGET SLIP 5 JT IGN PLI

XLIT SLPJOINT IGNITN PLIR 50CG 5" MIDGET
Mi Item #09026705
MFR #50CGV MIDGET SLIP 5 JT IGN PLI
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
50CGV MIDGET SLIP 5 JT IGN PLI

XLIT SLPJOINT IGNITN PLIR 50CG 5" MIDGET
Mi Item #09026705
MFR #50CGV MIDGET SLIP 5 JT IGN PLI

Mfr description
50CGV MIDGET SLIP 5 JT IGN PLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Jaw Width
    1/2 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"

Details

  • PSC Code
    5110
  • Tool Style
    Tongue & Groove
  • Type
    Slip Joint Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)