Motion
CDUJB12-15DM-F8BSDPC

SMC CORP OF AMERICA
CDUJB12-15DM-F8BSDPC

ACTUATOR
Mi Item #09026784
MFR #CDUJB12-15DM-F8BSDPC
Price$192.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB12-15DM-F8BSDPC

ACTUATOR
Mi Item #09026784
MFR #CDUJB12-15DM-F8BSDPC

Mfr description
CDUJB12-15DM-F8BSDPC
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Rod End Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D-F8BSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in Magnet
  • Mounting Type
    Lateral
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Built-In Magnet, M12-4 Pin Connector, Rod End Male Thread, Solid State Switch
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)