Motion
812WCB
12-INCH CODE BLUE® ADJUSTABLE WRENCH
MI ITEM #09027220
MFR #812WCB
Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-INCH CODE BLUE® ADJUSTABLE WRENCH
MI ITEM #09027220
MFR #812WCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.47/each

Specifications

Details

  • Manufacturer Upc Number
    025582599919
  • UPC_NO
    025582599919

Overview

Mfr description
812WCB 12" ADJ WRENCH WIDE, CHROME,
  • Wide jaws offer up to 25% extra capacity, supporting larger nuts and bolts
  • Longer jaws grip better and are up to 22% thinner, providing greater access in tight spaces
  • Measurement scales are laser engraved (in. on front, mm. on reverse) and are handy for sizing nuts, pipe and tube diameters
  • Precise 4-thread knurl improves adjustment accuracy
  • Optimal head width and non-protruding jaws allow accessibility for hard to reach applications
  • Ergonomic tapered handle with Code Blue® comfort grips
  • Rugged chrome vanadium steel construction
  • Chrome finish for ultimate rust prevention

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought