1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTHE ERDE (ROTEK)
A10-47E3
Slewing Ring - 3000 Series, Four-Point Contact, External Gear, 42.00 in ID, 54.27 in OD, 4.63 in Width
MI ITEM #
09027650
MFR #
A10-47E3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Slewing Rings and Turntables
ROTHE ERDE (ROTEK) A10-47E3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTHE ERDE (ROTEK)
A10-47E3
Slewing Ring - 3000 Series, Four-Point Contact, External Gear, 42.00 in ID, 54.27 in OD, 4.63 in Width
MI ITEM #
09027650
MFR #
A10-47E3
Mfr description
A10-47E3 SLEWING RING TURNTABLE BEARING
Rotek Series 3000 units are an evolution of the classic four-point contact slewing bearing design, featuring induction-hardened raceway construction, the highest degree of raceway wrap, and durableball separators
Within the limits of their capacities, they offer an optimum combination of economy, reliability and durability
Thrust capacity from 100,000 to 3,600,000 lbs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside
Diameter
54.2700 in
Overall
Width
4.6300 in
Weight
483 lbs
Details
Gear Type
External Gear
Number of Gear Teeth
107
Product Type
Slewing Rings
Series
3000
Type Of Bearing
Four-Point Contact
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items