Overview
Mfr description
A11-39E1 SLEWING RING TURNTABLE BEARING
- Rotek Series 3000 units are an evolution of the classic four-point contact slewing bearing design, featuring induction-hardened raceway construction, the highest degree of raceway wrap, and durableball separators
- Within the limits of their capacities, they offer an optimum combination of economy, reliability and durability
- Thrust capacity from 100,000 to 3,600,000 lbs
- Moment capacity from 20,000 to 8,300,000 ft-lbs
- Radial capacity from 20,000 to 1,000,000 lbs
- Applications: Cranes and excavators, stackers/reclaimers, lift truck rotators, industrial turntables, capstans, turnstiles, mining equipment, off-shore equipment, wind generators and medical nuclear cameras
Specifications
- Type Of BearingFour-Point Contact
- Gear TypeExternal Gear
- Outside Diameter
- Overall Width
- Number of Gear Teeth90
- Series3000
- Weight588 lbs
- Product TypeSlewing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data