Motion
VFR2100R-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Plug-in, Base Mounted Plug-in, Without Subplate
Mi Item #09028246
MFR #VFR2100R-3FZ
Price$71.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Plug-in, Base Mounted Plug-in, Without Subplate
Mi Item #09028246
MFR #VFR2100R-3FZ

Mfr description
VFR2100R-3FZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.30/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)