Overview
Mfr description
WST300X20 HEAVY DUTY PVC HOSE
- Fabric Reinforcement - Designed with high tensile strength polyester yarn jacket to handle both suction and higher pressure discharge applications. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
Specifications
- Product TypesWST™ Series Heavy Duty PVC Fabric Reinforced Suction and Discharge Hose
- Hose TypeFish Suction
- Working Pressure100 psi
- Additional DetailsAlso Available: SOLARGUARD™ version with High UV Resistance ideal for warmer/sunnier climates. Made in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorTransparent Construction
- Typical ApplicationsFish suction, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Suction and discharge, Water suction - heavy duty
- Manufacturer Upc Number822353106358
- UPC_NO822353106358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data