Motion
H2322

NTN
H2322

Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length
Mi Item #09028417
MFR #H2322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2322

Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length
Mi Item #09028417
MFR #H2322

Mfr description
H2322 BRG
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    145 mm
  • Overall Length  
    105 mm
  • Overall Width
    105 mm
  • Weight
    6.056 lbs

Details

  • Country of Origin
    DE
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN22
  • Lock Washer Number
    AW22
  • Manufacturer Upc Number
    3413520033583
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    3413520033583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)