Motion
30306D

NTN
30306D

Tapered Roller Bearing Set - 30 mm Bore, 72 mm OD, Class 0 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #09028418
MFR #30306D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
30306D

Tapered Roller Bearing Set - 30 mm Bore, 72 mm OD, Class 0 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #09028418
MFR #30306D

Mfr description
30306D
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter
    72 mm
  • Precision Rating
    Class 0
  • Weight
    0.877 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359526219
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)