Motion
VQZ3121-5GB1-02F

SMC CORP OF AMERICA
VQZ3121-5GB1-02F

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, Grommet (DC Specification), Body Ported, 1/4 in
Mi Item #09028711
MFR #VQZ3121-5GB1-02F
Price$59.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3121-5GB1-02F

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, Grommet (DC Specification), Body Ported, 1/4 in
Mi Item #09028711
MFR #VQZ3121-5GB1-02F

Mfr description
VQZ3121-5GB1-02F SOLENOID VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.24/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    Standard
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VQZ
  • Solenoid Electrical Entry
    Grommet (DC Specification)
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)