Overview
Mfr description
NCDQ2L50-35DMZ CYLINDER AIR 50MM BORE 35
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
- Auto switch capable
Specifications
- Country of OriginUS
- Cylinder SeriesNCQ2-Z
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data