Motion
SYJ714R-5LZ-02

SMC CORP OF AMERICA
SYJ714R-5LZ-02

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 1/4 w/Sub-Plate
Mi Item #09028728
MFR #SYJ714R-5LZ-02
Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ714R-5LZ-02

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 1/4 w/Sub-Plate
Mi Item #09028728
MFR #SYJ714R-5LZ-02

Mfr description
SYJ714R-5LZ-02 SINGLE SOLENOID VALVE, 24
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.71/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)