Motion
NCGBN20-0550
NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09028766
MFR #NCGBN20-0550
List Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09028766
MFR #NCGBN20-0550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.85/each for your price

Overview

Mfr description
NCGBN20-0550 CYLINDER AIR
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text