Motion
ZPR25CUK20-04-A10

SMC CORP OF AMERICA
ZPR25CUK20-04-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #09028768
MFR #ZPR25CUK20-04-A10
Price$47.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR25CUK20-04-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #09028768
MFR #ZPR25CUK20-04-A10

Mfr description
ZPR25CUK20-04-A10 VACUUM PAD WITH BUFFER
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.39/each

Specifications

Dimensions

  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Overall Weight
    67 g
  • Pad Diameter
    25 mm
  • Stroke
    20 mm
  • Weight
    67 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat with Rib
  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)