Specifications
Dimensions
- Port Size1/8 w/Sub-Plate
Details
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted Individual EXH
- Solenoid Electrical EntryDIN Connector without Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SYJ712-5DO-01F-Q SOLENOID VALVE