Motion
GD30X40X4

NTN
GD30X40X4

Needle Roller Bearing - 30 mm Bore, 38.1 mm OD
Mi Item #09029197
MFR #GD30X40X4
Price$31.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD30X40X4

Needle Roller Bearing - 30 mm Bore, 38.1 mm OD
Mi Item #09029197
MFR #GD30X40X4

Mfr description
GD30X40X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    20.8 mm
  • Weight
    0.007 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD30X40X4 Needle Roller Bearing features a 30 mm bore diameter, 1.5000 in outside diameter, 20.8 mm overall width, and a weight of 0.007 lbs, making it suitable for compact applications.
  • Manufacturer Upc Number
    4547359066746
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)