Motion
FJ3254-0606S
Aeroquip FJ3254 Series Crimp Hose Fittings ORS Swivel 45° Elbow
MI ITEM #09029339
MFR #FJ3254-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3254 Series Crimp Hose Fittings ORS Swivel 45° Elbow
MI ITEM #09029339
MFR #FJ3254-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3254-0606S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    11/16-16
  • Compatible Hose Series
    1503 FC234 FC300 FC350 FC355
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.2 in
  • Length
    2.76 in
  • Overall Length
    2.76 in
  • Manufacturer Catalog Number
    FJ3254-0606S
  • Finish
    DURA-KOTE
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.81 in
  • End 1 Style
    UN
  • Inside Diameter
    0.23 in
  • Type
    Hose Fitting
  • Height
    1.63 in
  • Angle
    45 °
  • Outer Diameter
    0.81 in
  • Weight
    0.16 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.16 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text