Motion
80142
Non-Impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #09029399
MFR #80142
List Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #09029399
MFR #80142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.54/each for your price

Overview

Mfr description
80142 SKT DP 1/4DR 6PT 7MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    1.9063 in
  • UPC_NO
    099575801426
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought