1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80144
Non-Impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #
09029401
MFR #
80144
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80144
Non-Impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #
09029401
MFR #
80144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
1.9063 in
Socket Size
9 mm
Details
Finish Coating
Full Polish
Material
Alloy Steel
Socket Points
6 PT
Socket Type
Deep
UPC_NO
099575801440
Overview
Mfr description
80144 SKT DP 1/4DR 6PT 9MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought