Motion
80395
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #09029413
MFR #80395
List Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #09029413
MFR #80395

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.50/each for your price

Overview

Mfr description
80395 SKT DP 3/8DR 6PT 13MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • Manufacturer Upc Number
    99575803956
  • UPC_NO
    099575803956
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text