Motion
CMOH625 TAPE,POWER,1"X25',CAMO FOREST,TR

Lufkin - Tape Measure
CMOH625 TAPE,POWER,1"X25',CAMO FOREST,TR

25' x 1" Yellow Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Camouflage ABS Plastic Case
MI ITEM #09029429
MFR #CMOH625 TAPE,POWER,1"X25',CAMO FOREST,TR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CMOH625 TAPE,POWER,1"X25',CAMO FOREST,TR

25' x 1" Yellow Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Camouflage ABS Plastic Case
MI ITEM #09029429
MFR #CMOH625 TAPE,POWER,1"X25',CAMO FOREST,TR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMOH625 TAPE,POWER,1"X25',CAMO FOREST,TR

Specifications

  • Graduation
    1/16 in
  • Blade Material
    Steel
  • Standout Length
    7.00 ft
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Yellow
  • Color
    Camouflage
  • Case Material
    ABS Plastic
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text