Specifications
Dimensions
- Fractional Sizes3/16, 1/4, 5/16, 3/8, 7/16
- Overall Length6-3/4 in
- Size Range3/16 - 7/16 in
Details
- Handle TypePlastic
- Number Of Pieces5
- Tool TypeNut Driver Set
- WarrantyStandard Limited Lifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)