Motion
CRW1 1/4" DRIVE,72 TOOTH,QR,DUAL MTRL HN

Crescent Wrench
CRW1 1/4" DRIVE,72 TOOTH,QR,DUAL MTRL HN

REVERSIBLE RATCHET 8-1/2IN 1/4DR
MI ITEM #09029432
MFR #CRW1 1/4" DRIVE,72 TOOTH,QR,DUAL MTRL HN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CRW1 1/4" DRIVE,72 TOOTH,QR,DUAL MTRL HN

REVERSIBLE RATCHET 8-1/2IN 1/4DR
MI ITEM #09029432
MFR #CRW1 1/4" DRIVE,72 TOOTH,QR,DUAL MTRL HN

Mfr description
CRW1 1/4" DRIVE,72 TOOTH,QR,DUAL MTRL HN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    8-1/2 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Cushion Grip
  • Head Features
    Reversible
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • Tool Type
    Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)